Ceramic Disc Cartridge 8419BC, 8419 and 8417 Faucets
Ceramic Disc Cartridge 8419BC, 8419 and 8417 Faucets
Frequently Purchased Together
Product Details
- 1 year limited warranty
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Depth:
- 3-1/4 in
- Faucet Part Type:
- Cartridge
- Fits Model:
- 8413
- GSA Approved:
- No
- Hardware Included:
- Yes
- Material:
- Ceramic
- Weight:
- 0.17 lb
- Width:
- 1-1/2 in