Moen

Ceramic Disc Cartridge 8701 Faucet

Part #M121620  |  Manufacturer Part #121620

Brand Model Compatibility:

8701 Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 year limited warranty

Specifications

Brand Model Compatibility: 8701 Faucet

Cartridge Type: Ceramic Disc

Depth: 3-9/100 in

Faucet Part Type: Cartridge

GSA Approved: No

Height: 1-21/50 in

MA Approved: Yes

Origin: Global

Product Type: Cartridge

Type: Cartridge

UL Listed: No

Weight: 0.15

Width: 1-21/50 in