Non-Diverter Tub Spout in Matte Black

You last purchased this on
 
Moen

Chateau® Non-Diverter Tub Spout in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M3829BL
  • Item #7946404
  • Manufacturer Part #3829BL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 7"
  • Limited lifetime warranty
  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit, CC
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Release Date:
2019
Spout Type:
Non-diverter
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in