Moen

Chateau® 2.5 gpm Single Lever Handle Tub and Shower Trim Kit in Polished Chrome

Part #MT187M6  |  Manufacturer Part #T187 DUP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Equipped with the Moentrol® pressure<ndash/>balancing control valve
  • Limited lifetime warranty

Specifications

Application: Residential

CEC Compliant: Not for Sale in CA

Collection: Chateau®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Sink Material: Metal

Trim Only: Yes

WaterSense Labeled: No