3 in. Acrylic Handle in Clear

You last purchased this on
 
Moen

Chateau® 3 in. Acrylic Handle in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® 3 in. Acrylic Handle in Clear

  • Fast #
  • Part #M96797
  • Item #62014
  • Manufacturer Part #131449
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chateau 1 handle lavatory
  • Non-pressure balancing shower
  • Knob insert kit
  • Carded
  • White and chrome insert
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Chateau® 7500 Series
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Knob
GSA Approved:
No
Handle Type:
Lever
Height:
1-5/8 in
IAPMO Listed -:
No
Length:
2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Part
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.02 lb