Chateau® 3/4 in. IPS Volume Control Valve

Part #MS3600  |  Item #2924111  |  Manufacturer Part #S3600

$ 114.71 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Moen Chateau® 3/4 in. IPS Volume Control Valve / $114.71

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Chateau®

Color Finish: Clear

Color Finish Category: Clear

Depth: 7-1/4 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Flow Rate: 13 gpm

GSA Approved: No

Handle Type: Knob

Height: 3-14/25 in

Length: 2-3/4 in

MA Approved: Yes

Material: Brass

Number of Handles: Two Handle

Origin: Domestic

Type: Control Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Volume Control Valve

WaterSense Labeled: No

Weight: 1.52

Width: 3-3/4 in