Moen
Chateau® Bidet Faucet Trim with Double Lever Handle in Polished Chrome
Part #MTL5265 | Item #7043543 | Manufacturer Part #TL5265
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Two-handle lever handle makes it easy to adjust the water
- Limited lifetime warranty
- Limited lifetime
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: Yes
Bidet Type: Vertical
Brand Model Compatibility: 9265 Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Coating: Electroplated
Collection: Chateau®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-13/100 in
Dispenser Type: Cold Only
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 5-13/100 in
IAPMO Listed: No
MA Approved: Yes
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Origin: Domestic
Product Type: Bidet Spray Kit
Spout Height: 8-3/4 in
Trim Only: Yes
Type: Bidet
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: No
Weight: 3.33
Width: 11-1/2 in