Moen Chateau® Cap in Polished Chrome

M100021

Manufacturer Part #: 100021

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
Yes
Brand Model Compatibility
Chateau Handle Cap & Temperature Indicator Kit for 7400 Series Kitchen Faucets
Coating
Electroplated
Collection
Chateau®
Faucet Part Type
Cap
GSA Approved
No
MA Approved
Yes
Origin
Domestic
Product Type
Handle
Side Spray
No
Type
Handle
UL Listed
No
WaterSense Labeled
No
Weight
0.03
Width
1-31/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday