Lever Handle Kit in Polished Brass
Chateau® Lever Handle Kit in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2968-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One year limited warranty
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Chateau®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.66 lb