Screw for Bayhill™ Posi-Temp® 82244HH and Model T2449
Chateau Screw for Bayhill™ Posi-Temp® 82244HH and Model T2449
Package Quantity Info:
EA: 1 IP: 1 CA: 200 PT: 36000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Bayhill™ Posi-Temp® 82244HH, Model T2449
- Collection:
- Chateau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Part
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb