One Handle Single Function Shower Faucet in Brushed Chrome (Trim Only)
Chateau® One Handle Single Function Shower Faucet in Brushed Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 384-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Brushed chrome finish features the cool look of chrome without the reflective shine
- Complies with Americans with Disabilities Act (ADA) specifications
- Includes red and blue markings
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 2-1/2" diameter spray head
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 7-1/2 in
- Diameter:
- 2-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Width:
- 15-19/50 in
- Product Type:
- Shower Only
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 2.11 lb