Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet in Brushed Chrome

Part #ML4621BC  |  Manufacturer Part #L4621BC

Color/Finish:
Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed chrome finish features the cool look of chrome without the reflective shine
  • One-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1255™ Duralast™

Center Size: 4 in

Coating: Electroplated

Collection: Chateau®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 4-19/50 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 7 in

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 2 in

Spout Reach: 4-3/8 in

Spout Type: Low Arc

Trim Only: No

Type: Bathroom Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.49

Width: 6-13/100 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Chateau® Single Handle Centerset Bathroom Sink Faucet in Brushed Chrome