Single Handle Centerset Bathroom Sink Faucet with Metal Waste Assembly in Polished Brass

You last purchased this on
 
Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet with Metal Waste Assembly in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet with Metal Waste Assembly in Polished Brass

  • Fast #
  • Part #ML4621P
  • Item #402308
  • Manufacturer Part #L4621P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Limited lifetime warranty
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 4" centerset design allows for easy installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255™ Duralast™
Coating:
PVD
Collection:
Chateau®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Deck Plate Included:
Yes
Depth:
4-19/50 in
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Bathroom Faucet
Spout Height:
2 in
Spout Reach:
4-3/8 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
3.42 lb
Width:
6-2/5 in