Single Handle Kitchen Faucet in Glacier

You last purchased this on
 
Moen

Chateau® Single Handle Kitchen Faucet in Glacier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Single Handle Kitchen Faucet in Glacier

  • Fast #
  • Part #M7430W
  • Item #498140
  • Manufacturer Part #7430W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glacier Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Whites
Color Finish Name:
Glacier
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
7/8 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
5-7/16 in
Spout Reach:
9-1/8 in
Spout Swivel:
180°
Spout Type:
Low Arc, Swivel
Spray Type:
Aerated Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No