Single Handle Shower Faucet in Brushed Chrome
Chateau® Single Handle Shower Faucet in Brushed Chrome
Package Quantity Info:
EA: 1 CA: 12 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Includes red and blue markings
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Invigorating spray
- Showerhead sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Coating:
- Electroplated
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overall Width:
- 7 in
- Product Type:
- Shower Only
- Shower Arm Reach:
- 6 in
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1.7 lb
- Width:
- 7 in