Posi-Temp Pressure Balanced Tub and Shower Trim with 2.5 gpm Shower Head and Tub Spout in Brushed Chrome
Chateau® Posi-Temp Pressure Balanced Tub and Shower Trim with 2.5 gpm Shower Head and Tub Spout in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Brushed chrome finish features the cool look of chrome without the reflective shine
- Limited lifetime warranty
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- 5 1/2" tub spout length
- 2-1/2" diameter spray head
- Includes red and blue markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 62300 and 2500 Series Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 2-5/8 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No