Spout with Male Aerator for Moen 7425 and 7425BC Single-Handle Kitchen Faucet in Polished Chrome
Chateau® Spout with Male Aerator for Moen 7425 and 7425BC Single-Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7400 series
- 1 handle kitchen
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No