Chateau® Stop Tube Kit in Polished Chrome

Part #M1207  |  Item #64225  |  Manufacturer Part #1207

$ 5.74 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Collection: Chateau®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.04