Tub and Shower Round Escutcheon in Polished Brass

You last purchased this on
 
Moen

Chateau® Tub and Shower Round Escutcheon in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Tub and Shower Round Escutcheon in Polished Brass

  • Fast #
  • Part #M16098
  • Item #133850
  • Manufacturer Part #16098
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
Cheatau Tub/Shower
Coating:
PVD
Collection:
Chateau®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Escutcheon
GSA Approved:
No
MA Approved -:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.19 lb