Two Lever Handle Bar Faucet in Brushed Chrome

You last purchased this on
 
Moen

Chateau® Two Lever Handle Bar Faucet in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Two Lever Handle Bar Faucet in Brushed Chrome

  • Fast #
  • Part #M4903BC
  • Item #2846479
  • Manufacturer Part #4903BC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Center Size:
4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Minispread
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
4-9/16 in
Spout Type:
Gooseneck
Spray Type:
Aerated Stream
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No