Moen

Check Valve Kit for 7594EC Single-Handle High Arc Pull-Down Kitchen Faucet

Part #M173720  |  Manufacturer Part #173720

Brand Model Compatibility:

7594EC Single Handle High Arc Pull Down Kitchen Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 7594EC Single Handle High Arc Pull Down Kitchen Faucet

CARB OTC LEED Compliant: No

Faucet Part Type: Valve Kit

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Spout

Type: Spout

UL Listed: No

Weight: 0.13