Moen

ClearFlo™ Acrylic Handle in Clear

Part #M100710  |  Manufacturer Part #131474

Color/Finish:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knob handle less insert
  • Posi-Temp® 1 handle tub/shower
  • Hardware included

Documents

Specifications

ADA Compliant: No

Collection: ClearFlo™

Color Finish: Clear

Color Finish Category: Clear

Faucet Part Type: Handle

Handle Type: Knob

Material: Acrylic

Number of Handles: Single Handle

Type: M100710

Width: 2-1/2 in