Glass Bathroom Shelf in Brushed Nickel
Flara™ Glass Bathroom Shelf in Brushed Nickel
Frequently Purchased Together
Product Details
- Perfect way to store tools and accessories for easy access
- Designed for hassle-free installation
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Flara Collection
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-19/100 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Height:
- 3 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Glass
- NSF Certified:
- Yes
- Number of Holes:
- 2 Hole
- Number of Shelves:
- 1
- Origin:
- Global
- Overall Depth:
- 5-19/100 in
- Overall Height:
- 3 in
- Overall Length:
- 21 in
- Overall Width:
- 21 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Vanity Shelf
- Spout Reach:
- 4-5/8 in
- Style:
- Transitional
- Vandal Resistant:
- No
- Weight:
- 0.73 lb
- Weight Capacity:
- 15 lb
- Width:
- 21 in