100W 2-Light Medium Vanity Fixture in Brushed Gold
Iso™ 100W 2-Light Medium Vanity Fixture in Brushed Gold
Frequently Purchased Together
Product Details
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Uses up to 100-watt light bulbs
- Brushed Gold finish adds a touch of sophistication to any room
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with Moen bathroom faucets and accessories
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Collection:
- Iso™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 5-97/100 in
- Dimmable:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Faucet Height:
- 11-1/50 in
- Faucet Material:
- Zinc
- Hardware Included:
- Yes
- Height:
- 11-1/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Lighting Direction:
- Down Lighting
- Lights Included:
- No
- Material:
- Glass, Zinc
- Number of Lights:
- 2
- Overall Depth:
- 5-97/100 in
- Overall Height:
- 11-1/50 in
- Overall Length:
- 12-19/20 in
- Overall Width:
- 12-19/20 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Bath Light
- Style:
- Modern
- UL Listed:
- Suitable for Dry Locations
- Vandal Resistant:
- No
- Volts:
- 120V
- WIFI Enabled:
- No
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 4.2 lb
- Width:
- 12-19/20 in