Colinet™ COLINET TRAD 3H RT TRIM BG

Part #MTS44503BG  |  Item #8807426  |  Manufacturer Part #TS44503BG

$ 885.87 EACH

Type:

MTS44503BG
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Colinet™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Flow Rate: 1.2 gpm

Installation Type: Deck Mount

Material: Brass

Origin: Domestic

Product Type: Faucet

Style: Traditional

Type: MTS44503BG

Weight: 8.45