Colinet™ COLINET TRAD 3H RT TRIM X HDL CHR

Part #MTS44505  |  Item #8807413  |  Manufacturer Part #TS44505

$ 626.70 EACH

Type:

MTS44505
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Bathroom Faucet Type: Widespread

Center Size: 10 in

Collection: Colinet™

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Deck Mount

Material: Brass

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Faucet

Spout Reach: 4-5/8 in

Style: Traditional

Type: MTS44505

Weight: 8.5