Colinet™ COLINET TRAD POSI VLV ONLY TRIM CHR

Part #MTS44201  |  Item #8807443  |  Manufacturer Part #TS44201

$ 169.32 EACH

Type:

MTS44201
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CSA Certified: B125.1

Collection: Colinet™

Color Finish: Chrome

Color Finish Category: Chromes

Material: Zinc

Number of Handles: Single Handle

Product Type: Shower

Style: Traditional

Type: MTS44201

Weight: 2.85