Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Colinet™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
- Designed to be installed through 2, 1-1/4 in. and 1, 1 in. min. dia. holes 8 in. on center
- 1/2 in. copper connections
- Metal construction with various finishes identified by suffix
- Adaptable for non-8 in. centers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colinet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Sink Faucet
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Cross
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Product Type:
- Faucet
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 3.83 lb