15-3/4 x 15-3/4 in. 5-Hole Granite Single Bowl Dual Mount Kitchen Sink in Mocha
This product has been replaced by
Manufacturer Part #GGB3018B
Granite Series 15-3/4 x 15-3/4 in. 5-Hole Granite Single Bowl Dual Mount Kitchen Sink in Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foods and liquids will not stain the surface
- Safe up to 535°F
- Durable granite material is naturally sound deadening
- Can be installed as either drop-in or undermount sink; drop-in hardware is included
- Backed by Moen’s Limited Lifetime Warranty
- Pre-scored with 5 holes for increased flexibility during installation
- Non-pourous material means food and liquids will not stick to the surface, helping to prevent the spread of bacteria
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential
- Built-In Water Filter:
- No
- Collection:
- Granite Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Depth:
- 7 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- EPA Compliant:
- No
- Faucet Height:
- 7 in
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 7 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material Type:
- Granite
- Maximum Temperature:
- 160
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Global
- Overall Depth:
- 7 in
- Overall Height:
- 7 in
- Overflow Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Kitchen Sink
- Shape:
- Square
- Sink Bowl Size:
- 13-1/8 in x 13-1/8 in x 7-11/16 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Style:
- Modern
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- Weight:
- 18 lb