33 x 20-7/8 in. No-Hole Granite Single Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Black

You last purchased this on
 
Moen

Granite Series 33 x 20-7/8 in. No-Hole Granite Single Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Granite Series 33 x 20-7/8 in. No-Hole Granite Single Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Black

  • Fast #
  • Part #MGGB3026B
  • Item #7955738
  • Manufacturer Part #GGB3026B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Noise reduction: Durable granite material is naturally sound deadening
  • Stain resistant: Foods and liquids will not stain the surface
  • Single bowl
  • Flexible installation: Pre-scored with 5 holes for increased flexibility during installation
  • Built to last: Backed by Moen's limited lifetime warranty
  • Made in Germany
  • Heat safe: Safe up to 535°F
  • Requires Certification

Specifications

Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
Collection:
Granite Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
Green Product:
Yes, WaterSense
Height:
9-1/2 in
Length:
33 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Single Handle
Number of Holes:
No Hole
Origin:
Global
Product Type:
Fixture
Scald Guard:
Yes
Shape:
Rectangular
Showerhead Flow Rate:
1.75 gpm
Sink Bowl Size:
30-1/4 in x 16-5/16 in x 9-7/16 in
Sink Installation Type:
Drop-in, Dual Mount, Undermount
Sink Material:
Stone
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 20-7/8 in
Spout Reach:
7-5/8 in
Spout Swivel:
360°
Style:
Modern
UL Listed:
No
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
57 lb
Width:
20-7/8 in