Rectangular Closed Towel Ring in Chrome
Colinet™ Rectangular Closed Towel Ring in Chrome
Frequently Purchased Together
Product Details
- For use in the bath as well as the kitchen for hanging towels and more
- Corrosion-resistant metal mounting post for extra security
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with Moen Colinet bath faucets and accessories
- Designed for hassle-free installation
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Colinet™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- EPA Compliant:
- No
- Faucet Height:
- 5-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Overall Depth:
- 3-63/100 in
- Overall Height:
- 5-3/4 in
- Overall Length:
- 3-63/100 in
- Overall Width:
- 7-1/2 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Towel Ring
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Style:
- Traditional
- Vandal Resistant:
- No
- Weight Capacity:
- 15 lb
- Width:
- 7-1/2 in