Moen
*COLOR INDICATORS
Part #M129706 | Item #2846244 | Manufacturer Part #129706
Type:
HandleProduct Details
- Color indicators
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
BAA Compliant: Yes
Color Finish: Unfinished
Color Finish Category: Neutrals
GSA Approved: No
MA Approved: Yes
Origin: Domestic
Product Type: Handle
Type: Handle
UL Listed: No
Weight: 0.02