Commercial 60 in. Shower Rod in Stainless Steel

Part #M525SS  |  Item #1811545  |  Manufacturer Part #52-5-SS

$ 12.27 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adjustable flanges

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Commercial

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1 in

Gauge: 28

Height: 62-1/2 in

IAPMO Listed: No

Length: 60 in

Material: Stainless Steel