Commercial Flush Valve Sensor Eye with Wire for Moen Automatic Flush Valves
Commercial Flush Valve Sensor Eye with Wire for Moen Automatic Flush Valves
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2016-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Moen Automatic Flush Valves
- CARB OTC LEED Compliant:
- No
- Depth:
- 4-87/100 in
- GSA Approved:
- No
- Height:
- 4/5 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Repair Part Kit
- Type:
- Electronics
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb
- Width:
- 1-3/5 in