Commercial hex key wrench for Moen 8305, 8306 and 8307
Commercial hex key wrench for Moen 8305, 8306 and 8307
Frequently Purchased Together
Product Details
- 5 year limited warranty
Specifications
- Brand Model Compatibility:
- Moen 8305, 8306, 8307 Faucets
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Tools Included:
- 1
- Origin:
- Global
- Product Type:
- Part
- Tool Type:
- Hex Key
- Type:
- Electronics
- UL Listed:
- No
- Weight:
- 0.05 lb
- Width:
- 1 in