Contemporary Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

Part #MP5050  |  Item #1303707  |  Manufacturer Part #P5050

$ 4.44 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • One year limited warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Contemporary

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/2 in

Material: [Plastic, Zinc]

Mount Type: [Concealed, Wall]

Pivoting: No

Projection: 3 in