Contemporary Toilet Tissue Holder in Polished Chrome

Part #MOE226  |  Item #1810893  |  Manufacturer Part #226

$ 1.13 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: Contemporary

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.5 gpm

Height: 1 in

Material: Plastic

Pivoting: No

Product Type: Hardware

Style: Traditional

Weight: 0.3

Width: 6 in

cUPC Certified: Yes