Moen

Contemporary Toilet Tissue Holder in White

Part #M3W  |  Manufacturer Part #3W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contemporary White Plastic Roller
  • Wholesale packaging

Specifications

ADA Compliant: No

Collection: Contemporary

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Pivoting: No

Type: M3W