Moen Contemporary Towel Bar in Brushed Nickel

CSIP51

Length

Starting at $9.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Contemporary
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc Die Cast
Mount Type
Wall
Projection
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday