Two Handle Lever Deck Mount Service Faucet in Polished Chrome
Cornerstone Two Handle Lever Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features Duralock™ quick connect system for easy installation
- Two-handle lever handle makes it easy to adjust the water
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 10 Year Limited Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Aerated stream for everyday cleaning
- Includes side spray hose for convenient, flexible cleaning at the sink
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cornerstone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-47/50 in
- Faucet Material:
- Metal
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fits Pipe Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 10-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 48 in
- IAPMO Listed -:
- Yes
- Institutional Faucet Type:
- Service
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Lights Included:
- No
- Maximum Deck Thickness:
- 1-1/8 in
- Maximum Temperature:
- 160
- NSF:
- NSF 61, NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Overall Height:
- 10-47/50 in
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- No
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- Yes
- Spout Height:
- 6-24/25 in
- Spout Reach:
- 9-3/100 in
- Spout Swivel:
- 360 °
- Spout Type:
- High Arc
- Spray Type:
- Aerated
- Stream Type:
- Aerated
- Style:
- Transitional
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/100 in
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.28 lb
- Width:
- 13-1/4 in