Two Handle Kitchen Faucet with Side Spray in Classic Stainless

You last purchased this on
 
Cleveland Faucet Group

Cornerstone™ Two Handle Kitchen Faucet with Side Spray in Classic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Cornerstone™ Two Handle Kitchen Faucet with Side Spray in Classic Stainless

  • Fast #
  • Part #CFG40619CSL
  • Item #5078591
  • Manufacturer Part #40619CSL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cornerstone™
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10-47/50 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
48 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61, NSF 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Scald Guard:
No
Side Spray:
Yes
Spout Height:
6-24/25 in
Spout Reach:
9-3/100 in
Spout Type:
High Arc
Spray Type:
Aerated
Style:
Transitional
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
4.91 lb
Width:
13-1/4 in