Single Function Full Showerhead in Brushed Chrome

You last purchased this on
 
Moen

Croma® Single Function Full Showerhead in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Croma® Single Function Full Showerhead in Brushed Chrome

  • Fast #
  • Part #M6300EPBC
  • Item #4076232
  • Manufacturer Part #6300EPBC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Croma®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Diameter:
2-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Material:
Brass
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes