Moen Curved Shower Arm Oil Rubbed Bronze

M161951ORB

Manufacturer Part #: 161951ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Coating
Painted
Depth
11 in
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Part Type
Shower Arm
GSA Approved
No
Height
1 in
MA Approved
Yes
Origin
Global
Product Type
Shower Arm Flange
Type
Shower Arm and Flange
UL Listed
No
WaterSense Labeled
No
Weight
0.73
Width
7-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday