8 in. Shower Arm and Flange in Polished Chrome
Belfield™ 8 in. Shower Arm and Flange in Polished Chrome
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- Bathroom Faucet Type:
- Monoblock
- Coating:
- Electroplated
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Bars:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shower Arm Reach:
- 8 in
- Spout Reach:
- 5-1/4 in
- Style:
- Traditional
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Weight:
- 0.73 lb
- Width:
- 7-1/4 in