24 in. Towel Bar in Brushed Nickel
Danbury® 24 in. Towel Bar in Brushed Nickel
Product Details
- Includes template and mounting hardware
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Danbury®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/16 in
- Height:
- 2-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/16 in