Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
Danika™ Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle lever handle makes it easy to adjust the water
- 4" centerset design allows for easy installation
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1224
- Coating:
- Electroplated
- Collection:
- Danika™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- 1224™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-1/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spout Height:
- 6-3/50 in
- Spout Reach:
- 4-5/8 in
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 4 lb
- Width:
- 9-1/16 in