Moen

Danika™ Towel Ring in Brushed Nickel

Part #MBH2986BN  |  Manufacturer Part #BH2986BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Danika™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Material: Stainless Steel

Mount Type: Wall