Pop-Up Lavatory Waste Assembly in Classic Stainless

This product has been replaced by

Moen Classic Stainless Pop-Up Waste Assembly
Moen Pop-Up Waste Assembly in Classic Stainless
Manufacturer Part #151018CSL
You last purchased this on
 
Moen

Darcy™ Pop-Up Lavatory Waste Assembly in Classic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Classic Stainless Pop-Up Waste Assembly
Moen Pop-Up Waste Assembly in Classic Stainless
Manufacturer Part #151018CSL
Moen

Darcy™ Pop-Up Lavatory Waste Assembly in Classic Stainless

  • Fast #
  • Part #M139246CSL
  • Item #4206902
  • Manufacturer Part #139246CSL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Darcy™
Color Finish Name:
Classic Stainless
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
No
Tailpiece Length:
2-87/100 in
Vessel Only:
Yes