Moen Darcy™ Two Handle Widespread Bathroom Sink Faucet in Spot Resist Brushed Nickel

MWS84551SRN

Manufacturer Part #: WS84551SRN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1234
Center Size
8 in
Collection
Darcy™
Deck Plate Included
No
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
1234™ Duralast™ Cartridge
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-55/64 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday