18 in. Towel Bar in Oil Rubbed Bronze
Dartmoor™ 18 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dartmoor™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Product Type:
- Hardware
- Weight:
- 1.21 lb